Check Availability
  • JACKSON SAFETY 

    Jackson Safety V40 Maxfire Anti-Fog, Scratch-Resistant Safety Glasses, Amber Lens Color

  • Item # 28AD04
  • Mfr. Model # 38494
Jackson Safety V40 Maxfire Anti-Fog, Scratch-Resistant Safety Glasses, Amber Lens Color Safety Glasses,Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V40 Maxfireâ„¢ Safety Glasses offer comfort, style, flexibility, and protection. Adjust the angle of the lens, the nose pad, soft rubber inserts on the brow, and the 5-position "click-to-fit" temples for a personalized fit. Amber, polycarbonate safety lenses have premium anti-scratch and anti-fog properties, and provide 99.9% UVA/UVB/UVC protection. Black, wraparound frame with red tips features a metal-free design with screw-less hinges to minimize electrical transference risk.
Show More Close
 

Technical Specifications

Item # 28AD04
Mfr. Model # 38494
UNSPSC #46181802
Shipping Weight 0.098 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V40 Maxfire
Gender Unisex
Lens Color Amber
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black/Red
Temple Style Adjustable, Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010, EN 166 7.3.2
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms