Check Availability
  • JACKSON SAFETY 

    Jackson Safety V40 Hellraiser Scratch-Resistant Safety Glasses, Blue Mirror Lens Color

  • Item # 4VMX5
  • Mfr. Model # 20543
Jackson Safety V40 Hellraiser Scratch-Resistant Safety Glasses, Blue Mirror Lens Color Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V40 Hellraiserâ„¢ Safety Glasses feature streamlined, sunglass styling with lightweight and flexible design. Flex-point temples help provide comfort and stability for use for long stretches of time making them ideal for industrial manufacturing environments. Durable safety glasses feature a high-performance, polycarbonate lenses that provide 99.9% UV protection. Light blue lenses have scratch-resistant coating to last longer.
Show More Close
 

Technical Specifications

Item # 4VMX5
Mfr. Model # 20543
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V40 HellRaiser
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms