Check Availability
  • JACKSON SAFETY 

    Jackson Safety V40 Hellraiser Scratch-Resistant Safety Glasses, Light Blue Lens Color

  • Item # 21A169
  • Mfr. Model # 20542
Jackson Safety V40 Hellraiser Scratch-Resistant Safety Glasses, Light Blue Lens Color Safety Glasses,Light Blue,Scratch-Resist Safety Glasses,Light Blue,Scratch-Resist Safety Glasses,Light Blue,Scratch-Resist
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V40 Hellraiserâ„¢ Safety Glasses feature streamlined, sunglass styling with lightweight and flexible design. Flex-point temples help provide comfort and stability for use for long stretches of time making them ideal for industrial manufacturing environments. Durable safety glasses feature a high-performance, polycarbonate lenses that provide 99.9% UV protection. Light blue lenses have scratch-resistant coating to last longer.
Show More Close
 

Technical Specifications

Item # 21A169
Mfr. Model # 20542
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V40 HellRaiser
Gender Unisex
Lens Color Light Blue
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms