Check Availability
  • JACKSON SAFETY 

    Jackson Safety V30 Nemesis Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 3UXX8
  • Mfr. Model # 22611
Jackson Safety V30 Nemesis Scratch-Resistant Safety Glasses, Smoke Lens Color Safety Glasses,Smoke Safety Glasses,Smoke Safety Glasses,Smoke Safety Glasses,Smoke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V30 Nemesis™ Safety Glasses have stylish good looks and durable, lightweight construction for protection. Smoke-colored, scratch-resistant polycarbonate lenses provide glare reduction on bright, sunny days. Wraparound inferno/red frame has a base curve of 8 to extend the range of peripheral protection. Features soft-touch temples for comfort, a patented flexible nose piece to channel sweat away from the eyes, and prevent slippage down the nose. Include neck cord.
Show More Close
 

Technical Specifications

Item # 3UXX8
Mfr. Model # 22611
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V30 Nemesis
Gender Unisex
Lens Color Smoke
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Red
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Red
Temple Style Ratchet Hinge, Flexible
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Neck Cord
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms