Check Availability
  • JACKSON SAFETY 

    Jackson Safety V30 Nemesis Anti-Fog, Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 21A163
  • Mfr. Model # 22475
Jackson Safety V30 Nemesis Anti-Fog, Scratch-Resistant Safety Glasses, Smoke Lens Color Safety Glasses,Smoke Safety Glasses,Smoke Safety Glasses,Smoke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V30 Nemesis™ Safety Glasses have stylish good looks and durable, lightweight construction for protection during light cutting and brazing. Smoke, polycarbonate lenses provide glare reduction on bright, sunny days. Wraparound black frame has a base curve of 8 to extend the range of peripheral protection. Features soft-touch temples for comfort, a patented flexible nose piece to channel sweat away from the eyes, and prevent slippage down the nose. Include neck cord.
Show More Close
 

Technical Specifications

Item # 21A163
Mfr. Model # 22475
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V30 Nemesis*
Gender Unisex
Lens Color Smoke
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Ratchet Hinge, Flexible
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Neck Cord
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms