Check Availability
  • JACKSON SAFETY 

    Jackson Safety V20 Visio Anti-Fog, Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 3WMC9
  • Mfr. Model # 14473
Jackson Safety V20 Visio Anti-Fog, Scratch-Resistant Safety Glasses, Smoke Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY Visioâ„¢ Safety Glasses feature a one-piece polycarbonate lens with three-point adjustable temples for a customized fit and enhanced comfort. Unique dual-tone frame, silver temples, and scratch-resistant, anti-fog smoke colored lenses make these safety glasses ideal for reducing glare on bright, sunny days. The polycarbonate lenses provide 99.9% UVA/UVB/UVC protection. Meet ANSI Z87.1+ standards for impact and are TAA compliant.
Show More Close
 

Technical Specifications

Item # 3WMC9
Mfr. Model # 14473
UNSPSC #46181802
Catalog Page 1657
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V20 Visio
Gender Unisex
Lens Color Smoke
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Silver
Temple Style Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms