Check Availability
  • JACKSON SAFETY 

    Headgear, Black, Plastic

  • Item # 33VA23
  • Mfr. Model # 29076
Headgear, Black, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY Pinlock Suspension Headgear features vertical lock-in for a more secure adjustment of your hard hat (sold separately). Used in conjunction with other personal protective equipment, this model 131-B Headgear helps provide convenient, comfortable protection while you work. Includes replacement sweatband.
Show More Close
 

Technical Specifications

Item # 33VA23
Mfr. Model # 29076
UNSPSC #46181707
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Headgear
Headgear Material Plastic
Headgear Style Partial Crown
Faceshield Assembly/Headgear Suspension Pinlock
Dielectric Protection No
Headgear Color Black
Hazard Risk Category (HRC) 0
Features Spark Deflector, Pin Lock Suspension
For Use With Mfr. No. 29091, 29082, 29078, 29084, 29086, 29109, 29083, 29081, 29062
Standards ANSI Z87.1 When Used With Visor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.