Check Availability
  • JACKSON SAFETY 

    Headgear,Black,Plastic

  • Item # 33VA09
  • Mfr. Model # 29077
Headgear,Black,Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY 170-SB Headgear adapts your hard hat to accommodate added head and face protection. Black, plastic adapter makes it easy to attach the hard hat to any Jackson Safety face shield (both sold separately). Ratchet suspension allows the wearer to adjust to a comfortable fit. Includes a built-in sweatband to help keep perspiration out of workers’ eyes.
Show More Close
 

Technical Specifications

Item # 33VA09
Mfr. Model # 29077
UNSPSC #46181707
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Headgear
Headgear Material Plastic
Headgear Style Partial Crown
Faceshield Assembly/Headgear Suspension Ratchet
Dielectric Protection No
Headgear Color Black
Hazard Risk Category (HRC) 0
Features Ratchet Suspension, Spark Deflector
For Use With Mfr. No. 29091, 29082, 29078, 29084, 29086, 29109, 29083, 29081, 29062
Standards ANSI Z87.1 When Used With Visor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.