Check Availability
  • JACKSON SAFETY 

    Face Shield for Mfr. No. 29077

  • Item # 33VA26
  • Mfr. Model # 29103
Face Shield for Mfr. No. 29077
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY F20 Polycarbonate Faceshield is ideal for all types of on-the-job protection from heat applications to cutting or grinding metal, flying debris and splashes. Dark green, polycarbonate material enhances vision and reduces glare by blocking light transmission, and is chemical resistant. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Compatible with Jackson Safety Hard Hat Interchange System.
Show More Close
 

Technical Specifications

Item # 33VA26
Mfr. Model # 29103
UNSPSC #46181707
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Face Shield
Faceshield Visor Item Replacement Visor
Visor Material Polycarbonate
Visor Color Clear
Visor Thickness 0.016"
Visor Width 19-1/4"
Visor Height 9"
Dielectric Protection No
Visor Coating Chemical Resistant
Hazard Risk Category (HRC) 0
Standards ANSI Z87.1+ 2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms