Check Availability
  • JACKSON SAFETY 

    Face Shield for Mfr. No. 29077

  • Item # 33VA22
  • Mfr. Model # 29109
Face Shield for Mfr. No. 29077
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY F20 Polycarbonate Faceshield is ideal for all types of on-the-job protection from heat applications to cutting or grinding metal, flying debris and splashes. Clear, polycarbonate material provides maximum visibility, 99.9% UVA/UVB/UVC protection, and is chemical resistant. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Compatible with Jackson Safety Hard Hat Interchange System.
Show More Close
 

Technical Specifications

Item # 33VA22
Mfr. Model # 29109
UNSPSC #46181707
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Face Shield
Faceshield Visor Item Replacement Visor
Visor Material Polycarbonate
Visor Color Clear
Visor Thickness 0.016"
Visor Width 15-1/2"
Visor Height 8"
Dielectric Protection No
Visor Coating Chemical Resistant
Hazard Risk Category (HRC) 0
Standards ANSI Z87.1+ 2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms