Check Availability
  • JACKSON SAFETY 

    Face Shield for Mfr. No. 29077

  • Item # 33VA16
  • Mfr. Model # 29089
Face Shield for Mfr. No. 29077
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY F40 Propionate Faceshield is designed to provide on-the-job protection for splashes in light industrial manufacturing, landscaping and food processing. Clear, propionate material allows maximum light transmission, visibility and 99.9% UVA/UVB/UVC protection, is chemical resistant, and features a D3 rating for splash protection. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Compatible with Jackson Safety Hard Hat Interchange System.
Show More Close
 

Technical Specifications

Item # 33VA16
Mfr. Model # 29089
UNSPSC #46181707
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Face Shield
Faceshield Visor Item Replacement Visor
Visor Material Propionate
Visor Color Clear
Visor Thickness 0.016"
Visor Width 15-1/2"
Visor Height 9"
Dielectric Protection No
Visor Coating Chemical Resistant
Hazard Risk Category (HRC) 0
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms