Check Availability
  • JACKSON SAFETY 

    Face Shield for Mfr. No. 29077

  • Item # 33VA05
  • Mfr. Model # 29056
Face Shield for Mfr. No. 29077 Face Shield Visor,Acetate,9inHx19-1/2inW Face Shield Visor,Acetate,9inHx19-1/2inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY F30 Acetate Faceshield is ideal for on-the-job protection from dust and splashes. Clear, acetate material allows maximum light transmission, visibility and 99.9% UVA/UVB/UVC protection, and is chemical resistant. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Durable face shield is compatible with Jackson Safety Hard Hat Interchange System.
Show More Close
 

Technical Specifications

Item # 33VA05
Mfr. Model # 29056
UNSPSC #46181707
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Face Shield
Faceshield Visor Item Replacement Visor
Visor Material Acetate
Visor Color Clear
Visor Thickness 0.047"
Visor Width 19-1/2"
Visor Height 9"
Dielectric Protection No
Visor Coating Chemical Resistant
Hazard Risk Category (HRC) 0
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms