Check Availability
  • JACKSON SAFETY 

    Face Shield for Mfr. No. 29077

  • Item # 33VA04
  • Mfr. Model # 29060
Face Shield for Mfr. No. 29077 Face Shield Visor,Acetate,9inHx19inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY F30 Acetate Faceshield is ideal for on-the-job protection from dust and splashes. Clear, acetate material allows maximum light transmission, visibility and 99.9% UVA/UVB/UVC protection, and is chemical resistant. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Durable face shield includes an attachable chin cup for added protection. Compatible with Jackson Safety Hard Hat Interchange System.
Show More Close
 

Technical Specifications

Item # 33VA04
Mfr. Model # 29060
UNSPSC #46181707
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Face Shield
Faceshield Visor Item Replacement Visor
Visor Material Acetate
Visor Color Clear
Visor Thickness 0.047"
Visor Width 19"
Visor Height 9"
Dielectric Protection No
Visor Coating Chemical Resistant
Hazard Risk Category (HRC) 0
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms