Check Availability
  • JACKSON SAFETY 

    Face Shield for Mfr. No. 29077

  • Item # 33UZ95
  • Mfr. Model # 29055
Face Shield for Mfr. No. 29077
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY F60 Wire Mesh Faceshield is designed to provide maximum air flow and on-the-job protection for heat applications, grinding, flying debris, splash protection and more, when used in conjunction with appropriate protective eyewear. This durable, steel mesh visor can be used over a compatible plastic face shield to help dissipate heat. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Bound with an aluminum brim, for ease of molding it to your chosen headgear. Compatible with Jackson Safety Hard Hat Interchange System.
Show More Close
 

Technical Specifications

Item # 33UZ95
Mfr. Model # 29055
UNSPSC #46181707
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Face Shield
Faceshield Visor Item Replacement Visor
Visor Material Steel Mesh
Visor Color Black
Visor Thickness 0.016"
Visor Width 15-1/2"
Visor Height 8"
Dielectric Protection No
Visor Coating Chemical Resistant
Hazard Risk Category (HRC) 0
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms