Check Availability
  • JACKSON SAFETY 

    Face Shield for Jackson Safety Bump Cap with Face Shield Attachment: 20186, 20187, 20189, 20188, 201

  • Item # 8APL0
  • Mfr. Model # 28765
Face Shield for Jackson Safety Bump Cap with Face Shield Attachment: 20186, 20187, 20189, 20188, 201 Replacement Shield,15-1/2 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY F10 PETG Faceshield provides on-the-job protection for your face in light industrial manufacturing, landscaping and food processing tasks or others that produce dust and splashes. Made of PETG (thermoplastic polymer resin), this clear faceshield allows for maximum light transmission and visibility while wearing a bump cap. Works only with the C10 Bump Caps (sold separately) that have the face shield attachment. Snaps into place – no special tools required.
Show More Close
 

Technical Specifications

Item # 8APL0
Mfr. Model # 28765
UNSPSC #49221510
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Face Shield
Faceshield Visor Item Replacement Visor
Visor Material PETG
Visor Color Clear
Visor Thickness 0.040"
Visor Width 15-1/2"
Visor Height 6"
Dielectric Protection Yes
Visor Coating Uncoated
Hazard Risk Category (HRC) 0
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms