Check Availability
  • JACKSON SAFETY 

    Face Shield for Jackson Safety Headgear

  • Item # 2KFX2
  • Mfr. Model # 29053
Face Shield for Jackson Safety Headgear Face Shield,Green,Alum.,15-1/2 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY F30 Acetate Faceshield is ideal for on-the-job protection from dust and splashes. Medium green-colored, acetate material allows maximum light transmission, visibility and 99.9% UVA/UVB/UVC protection, and is chemical resistant. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Durable face shield is bound with an aluminum brim for ease of molding it to your chosen headgear. Compatible with Jackson Safety Hard Hat Interchange System.
Show More Close
 

Technical Specifications

Item # 2KFX2
Mfr. Model # 29053
UNSPSC #46181702
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Face Shield
Faceshield Visor Item Replacement Visor
Visor Material Acetate, Aluminum Bound
Visor Color Medium Green
Visor Thickness 0.040"
Visor Width 15-1/2"
Visor Height 8"
Dielectric Protection No
Visor Coating Uncoated
Hazard Risk Category (HRC) 0
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms