Check Availability
  • JACKSON SAFETY 

    Face Shield for Headgear

  • Item # 3NLY6
  • Mfr. Model # 33923
Face Shield for Headgear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NLY6
Mfr. Model # 33923
UNSPSC #46181702
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Face Shield
Faceshield Visor Item Replacement Visor
Visor Material Acetate
Visor Color Clear
Visor Thickness 0.040"
Visor Width 15-1/2"
Visor Height 8"
Dielectric Protection No
Visor Coating Uncoated
Hazard Risk Category (HRC) 0
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms