Check Availability
  • JABSCO 

    8 to 24VDC Totally Enclosed Fan-Cooled Centrifugal Pump-Phase, 1/2" BSP Inlet Size

  • Item # 3PET2
  • Mfr. Model # 59520-0000
8 to 24VDC Totally Enclosed Fan-Cooled Centrifugal Pump-Phase, 1/2" BSP Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pump is great for high-temperature chemical transfer. The sealless design helps eliminate leaks. The brushless DC motor is designed for continuous use. Typical applications include closed heating and cooling circulation systems, solar-powered circulation systems in marine vessels, and automotive, livewell, and bait tank circulation.
Show More Close
 

Technical Specifications

Item # 3PET2
Mfr. Model # 59520-0000
UNSPSC #40151503
Shipping Weight 1.6 lbs
Country of Origin Hungary *
Item Centrifugal Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 1/64
Voltage - Pumps 8 to 24VDC
Housing Material - Pumps Brass
Inlet Size - Pumps 1/2" BSP
Outlet Size - Pumps 1/2" NPT
Max. Pressure - Pumps 3 psi
Max. Head 5.5 ft.
Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
Amps 1.8
Impeller Material Brass
Length 2-13/16"
Width 2-1/2"
Height 2-3/8"
Motor Type Brushless
Max. Liquid Temp. 176 Degrees F
GPH of Water @ 5 Ft. of Head 2.5
Manufacturers Warranty Length 1 yr.
Agency Compliance Meets EMC, CE Certified
Duty Continuous
Max. GPM @ Head 4 @ 2 ft.
Best Efficiency GPM @ Head 3 gpm @ 2 ft.
Min. GPM @ Head 3 @ 4 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.