Check Availability
  • JABSCO 

    35 GPM Diaphragm Hand Pump, Self-Priming Up to 17.5 Ft.

  • Item # 3MUX1
  • Mfr. Model # 29280-0000
35 GPM Diaphragm Hand Pump, Self-Priming Up to 17.5 Ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3MUX1
Mfr. Model # 29280-0000
UNSPSC #40151532
Shipping Weight 11.2 lbs
Country of Origin United Kingdom *
Item Hand Pump
Type Diaphragm
Inlet Size 1-1/2" HB
Outlet Size 1-1/2" HB
GPM 35
Housing Material Polypropylene
Max. Viscosity 31 SSU
Nozzle Material Nylon Filled Plastic
Self-Priming Up to 17.5 Ft.
Overall Length (In.) 14
Width (In.) 8
Height (In.) 9-1/2
Manufacturers Warranty Length 1 yr.
Application Bilge/ Gray Water
Includes Detachable Handle
* This product's country of origin is subject to change

Compliance and Restrictions