Check Availability
  • JABSCO 

    2 HP Stainless Steel Pump Head, Close Coupled Pump, Continuous

  • Item # 3PEP8
  • Mfr. Model # 30570-3005
2 HP Stainless Steel Pump Head, Close Coupled Pump, Continuous
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PEP8
Mfr. Model # 30570-3005
UNSPSC #40151504
Shipping Weight 22.75 lbs
Country of Origin USA *
Item Pump
Type Pump Head, Close Coupled
HP 2
Duty Continuous
Inlet/Outlet (In.) 1-1/2 Clamp
Body Material Stainless Steel
Max. Head (Ft.) 30
Max. Suction Lift (Ft.) Dry 8 - 10 / Wet 18 - 22
Max. Liquid Temp. (F) 158
NEMA Motor Frame 184TC
Impeller Neoprene
Max. Pressure (PSI) 15
Shaft Dia. (In.) 1-1/8
Self-Priming Yes
RPM 1725
Size Height O.C. (In.) 4-1/2
Min. Start Torque (In.-Lbs.) Fwd 12.9 / Rev 42.6
Seals Carbon, Ceramic
Bearings Stainless Steel
Shaft Material Stainless Steel
Application Suitable for Non Lubricating Liquids
Characteristics Can be Direct Coupled or Belt Driven
GPM of Water @ 10 Ft. of Head @ 1725 RPM 50
GPM of Water @ 30 Ft. of Head @ 1725 RPM 46
Max. SSU @ 1725 RPM 500
Length (In.) 9-3/4
Width (In.) 8-7/16
Height (In.) 8-7/16
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , LA , MD and VT.