Check Availability
  • JABSCO 

    1 HP Stainless Steel Pump Head, Close Coupled Pump, Continuous

  • Item # 3PER3
  • Mfr. Model # 30560-3005
1 HP Stainless Steel Pump Head, Close Coupled Pump, Continuous
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sanitary Flexible-Impeller Pumps
• Max. viscosity: 500 SSU Self-priming
Pumps handle low- and high-viscosity liquids, gels, and pastes, and can pass suspended soft and hard solids with minimal damage and pulse-free output. Suited for industrial fluid circulation, transfer, and velocity mixing, as well as in pharmaceutical processing, paper processing, and food and beverage applications. Clean in-place or strip clean. Can be direct coupled or belt-driven. Stainless steel housing and shaft, carbon ceramic seals.
Show More Close
 

Technical Specifications

Item # 3PER3
Mfr. Model # 30560-3005
UNSPSC #40151504
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Pump
Type Pump Head, Close Coupled
HP 1
Duty Continuous
Inlet/Outlet (In.) 1 Clamp
Body Material Stainless Steel
Max. Head (Ft.) 30
Max. Suction Lift (Ft.) Dry 8 - 10 / Wet 18 - 22
Max. Liquid Temp. (F) 158
NEMA Motor Frame H145TC
Impeller Neoprene
Max. Pressure (PSI) 15
Shaft Dia. (In.) 7/8
Self-Priming Yes
RPM 1725
Size Height O.C. (In.) 3-1/2
Min. Start Torque (In.-Lbs.) Fwd 4.7 / Rev 11.1
Seals Carbon, Ceramic
Bearings Stainless Steel
Shaft Material Stainless Steel
Application Suitable for Non Lubricating Liquids
Characteristics Can be Direct Coupled or Belt Driven
GPM of Water @ 10 Ft. of Head @ 1725 RPM 21
GPM of Water @ 30 Ft. of Head @ 1725 RPM 19
Max. SSU @ 1725 RPM 500
Length (In.) 6-5/8
Width (In.) 6-5/8
Height (In.) 6-5/8
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , LA , MD and VT.

Alternate Search Terms