Check Availability
  • JABSCO 

    1/2" FNPT x 1" HB Bronze Vane Pump

  • Item # 3PER7
  • Mfr. Model # 18685-0000
1/2" FNPT x 1" HB Bronze Vane Pump
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PER7
Mfr. Model # 18685-0000
UNSPSC #41105109
Shipping Weight 20.3 lbs
Country of Origin Mexico *
Item Vane Pump
Body Material Bronze
Inlet/Outlet 1/2" FNPT x 1" HB
HP 1/8
Voltage 115VAC/60 Hz
Amps AC 3.1
Min. Flow (GPM) 6.9
Max. Flow (GPM) 7.9
Max. Pressure (PSI) 8.7
Mounting Motorized Pump Unit
Max. Temp. (F) 165
Vane Material PTFE Filled Ryton
Lip Seal Nitrile
Shaft Stainless Steel
GPM of Water @ 5 Ft. of Head 7.9
GPM of Water @ 10 Ft. of Head 7.8
GPM of Water @ 20 Ft. of Head 6.9
Max. Head (Ft.) 20
* This product's country of origin is subject to change

Compliance and Restrictions