Check Availability
Vehicle Placard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439V18
Mfr. Model # 50902
UNSPSC #55121802
Shipping Weight 3.4 lbs
Country of Origin Canada *
Item Vehicle Placard
Height 2-3/4"
Width 21"
Material Aluminum
Features No Adhesive
Legend Blank
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In