Check Availability
  • J.W. SPEAKER 

    WorkLight, 9000lm, Rectangular, LED, 5-1/2"H

  • Item # 45RJ15
  • Mfr. Model # 526
WorkLight, 9000lm, Rectangular, LED, 5-1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RJ15
Mfr. Model # 526
UNSPSC #25172901
Shipping Weight 4.6 lbs
Country of Origin USA *
Item Work Light
Lumens - Vehicle Lighting 9000 lm
Lens Shape - Vehicle Lighting Rectangular
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 5-1/2"
Width - Vehicle Lighting 3-3/4"
Length - Vehicle Lighting 6-1/4"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting Pigtail
Standards Buy America Standards,Eco Friendly,IEC IP69K
Lens Color Clear
Application Exterior
Lens Design Rectangular
Light Output 9000 Lumens
Voltage 12/24VDC
Current Drawn 9A
Base Material Aluminum
Housing Material Aluminum
Housing Color Black
Lens Material Glass
Features Trapezoid Beam Pattern
Includes Pigtail, Mounting Bracket and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms