Check Availability
  • J.W. SPEAKER 

    WorkLight,1680lm,Rectangular,LED,5-1/4"H

  • Item # 45RJ06
  • Mfr. Model # 880
WorkLight,1680lm,Rectangular,LED,5-1/4"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RJ06
Mfr. Model # 880
UNSPSC #25172901
Shipping Weight 1.16 lbs
Country of Origin USA *
Item Work Light
Lumens - Vehicle Lighting 1680 lm
Lens Shape - Vehicle Lighting Rectangular
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 5-1/4"
Width - Vehicle Lighting 1-7/8"
Length - Vehicle Lighting 5-1/2"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting DT04-2P Connector
Standards Buy America Standards Eco FriendlyIEC IP69K SAE J1455Tested to ECE Reg. 10(Radiated Emissions only)UL Recognized
Lens Color Clear
Application Exterior
Lens Design Rectangular
Light Output 1680 Lumens
Voltage 12/24VDC
Current Drawn 1.3A
Base Material Polycarbonate
Housing Material Polycarbonate
Housing Color Black
Lens Material Polycarbonate
Features Trapezoid Beam Pattern
Includes Pigtail, Mounting Bracket and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms