Check Availability
  • J.W. SPEAKER 

    WorkLight, 1680lm, Rectangular, LED, 5-1/4"H

  • Item # 45RJ05
  • Mfr. Model # 880
WorkLight, 1680lm, Rectangular, LED, 5-1/4"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RJ05
Mfr. Model # 880
UNSPSC #25172901
Shipping Weight 1.16 lbs
Country of Origin USA *
Item Work Light
Lumens - Vehicle Lighting 1680 lm
Lens Shape - Vehicle Lighting Rectangular
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 5-1/4"
Width - Vehicle Lighting 1-7/8"
Length - Vehicle Lighting 5-1/2"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting DT04-2P Connector
Standards Buy America Standards Eco FriendlyIEC IP69K SAE J1455Tested to ECE Reg. 10(Radiated Emissions only)
Lens Color Clear
Application Exterior
Lens Design Rectangular
Light Output 1680 Lumens
Voltage 12/24VDC
Current Drawn 1.3A
Base Material Polycarbonate
Housing Material Polycarbonate
Housing Color Black
Lens Material Polycarbonate
Features Flood Beam Pattern
Includes On/Off Switch, Pigtail, Mounting Bracket and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms