Check Availability
  • J.W. SPEAKER 

    Work Light,2450 lm,Round,LED

  • Item # 45RJ29
  • Mfr. Model # 4415
Work Light,2450 lm,Round,LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RJ29
Mfr. Model # 4415
UNSPSC #25172901
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Work Light
Lumens - Vehicle Lighting 2450 lm
Lens Shape - Vehicle Lighting Round
Lighting Technology - Vehicle Lighting LED
Width - Vehicle Lighting 2-1/4"
Diameter - Vehicle Lighting 3-11/32"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting Pigtail
Standards Buy America Standards, Eco Friendly, IEC IP67
Lens Color Clear
Application Exterior
Lens Design Round
Light Output 2450 Lumens
Voltage 12/24VDC
Current Drawn 2.2A
Base Material Aluminum
Housing Material Aluminum
Housing Color Black
Lens Material Polycarbonate
Features Trapezoid Beam Pattern
Includes Pigtail, Mounting Bracket and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms