Check Availability
  • J.W. SPEAKER 

    Work Light, 1960 lm, Round, LED, 6-3/4" H

  • Item # 45RJ20
  • Mfr. Model # TS3001R
Work Light, 1960 lm, Round, LED, 6-3/4" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This vehicle work light can help to provide additional lighting in remote locations.
Show More Close
 

Technical Specifications

Item # 45RJ20
Mfr. Model # TS3001R
UNSPSC #25172901
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Work Light
Lumens - Vehicle Lighting 1960 lm
Lens Shape - Vehicle Lighting Round
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 6-3/4"
Width - Vehicle Lighting 4"
Length - Vehicle Lighting 6"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting DT04-2P Connector
Standards Buy America Standards Eco Friendly ECE Reg 112FMVSS 108 Table XVIII IEC IP67
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms