Check Availability
  • J.W. SPEAKER 

    Work Light, 1080 lm, Square, LED, 6" H

  • Item # 45RJ11
  • Mfr. Model # 840
Work Light, 1080 lm, Square, LED, 6" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RJ11
Mfr. Model # 840
UNSPSC #25172901
Shipping Weight 0.86 lbs
Country of Origin USA *
Item Work Light
Lumens - Vehicle Lighting 1080 lm
Lens Shape - Vehicle Lighting Square
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 6"
Width - Vehicle Lighting 2"
Length - Vehicle Lighting 4-1/2"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting DT04-2P Connector
Standards Buy America Standards CISPR 12CISPR 22 Eco FriendlyIEC IP69K SAE J1113-13Tested to ECE Reg. 10 (Radiated Emissions only)UL Recognized
Lens Color Clear
Application Exterior
Lens Design Square
Light Output 1080 Lumens
Voltage 12/24VDC
Current Drawn 1.25A
Base Material Polycarbonate
Housing Material Polycarbonate
Housing Color Black
Lens Material Polycarbonate
Features Flood Beam Pattern
Includes Pigtail, Mounting Bracket and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms