Check Availability
  • J.W. SPEAKER 

    Work Light, 1080 lm, Round, LED

  • Item # 45RJ10
  • Mfr. Model # 670
Work Light, 1080 lm, Round, LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RJ10
Mfr. Model # 670
UNSPSC #25172901
Shipping Weight 0.84 lbs
Country of Origin USA *
Item Work Light
Lumens - Vehicle Lighting 1080 lm
Lens Shape - Vehicle Lighting Round
Lighting Technology - Vehicle Lighting LED
Width - Vehicle Lighting 2"
Diameter - Vehicle Lighting 4-7/8"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting DT04-2P Connector
Standards Buy America Standards CISPR 12CISPR 22 Eco FriendlyIEC IP69K SAE J1113-13Tested to ECE Reg. 10(Radiated Emissions only)UL Recognized
Lens Color Clear
Application Exterior
Lens Design Round
Light Output 1080 Lumens
Voltage 12/24VDC
Current Drawn 1.3A
Base Material Polycarbonate
Housing Material Polycarbonate
Housing Color Black
Lens Material Polycarbonate
Features Trapezoid Beam Pattern
Includes Pigtail, Mounting Bracket and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms