Check Availability
  • J.W. SPEAKER 

    Work Lamp Kit, 3300 lm, Round, LED

  • Item # 45RJ24
  • Mfr. Model # TS4000
Work Lamp Kit, 3300 lm, Round, LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This vehicle work light can help to provide additional lighting in remote locations.
Show More Close
 

Technical Specifications

Item # 45RJ24
Mfr. Model # TS4000
UNSPSC #25172901
Shipping Weight 3.7 lbs
Country of Origin USA *
Item Work Lamp Kit
Lumens - Vehicle Lighting 3300 lm
Lens Shape - Vehicle Lighting Round
Lighting Technology - Vehicle Lighting LED
Width - Vehicle Lighting 4"
Diameter - Vehicle Lighting 7"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting DT04-2P Connector
Standards Buy America Standards ECE Reg 112Eco Friendly IEC IP67
Includes (2) Lamps and Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms