Check Availability
  • J.W. SPEAKER 

    Wire Harness, Use wth MfrNo 770BLU, 770RED

  • Item # 40CR67
  • Mfr. Model # 770 XD
Wire Harness, Use wth MfrNo 770BLU, 770RED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CR67
Mfr. Model # 770 XD
UNSPSC #26121704
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Wire Harness
Color Red, Black
Depth 12"
Material Plastic
For Use With Mfr. No. 770 BLU, 770 RED
Features Enables Users To Power Up The Models 770 BLU and 770 Red LED Safety Spot Lights
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In