Check Availability
  • J.W. SPEAKER 

    Strobe Light, Amber, Rotating

  • Item # 45RJ17
  • Mfr. Model # 407
Strobe Light, Amber, Rotating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RJ17
Mfr. Model # 407
UNSPSC #39111706
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Strobe Light
Item - Vehicle Lighting Grouping Strobe Light
Lens Color - Vehicle Lighting Amber
Light Type - Vehicle Lighting Rotating
Number of Flash Patterns - Vehicle Lighting 6
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE J845 Class I
Lighting Technology - Vehicle Lighting LED
Power Source - Vehicle Lighting 12 to 80VDC
Length - Vehicle Lighting 5"
Width - Vehicle Lighting 5"
Height - Vehicle Lighting 4"
Diameter - Vehicle Lighting 5"
Flashes per Minute Variable
Base Material Diecast Aluminum
Housing Material Aluminum
Lens Material Polycarbonate
Lens Design Round
Light Output 560 Candela
Voltage 12 to 80VDC
Current Drawn 0.92A
Watts 11
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms