Check Availability
  • J.W. SPEAKER 

    Amber, Black Side Turn Marker Lamp, FMVSS 108 Table X, Permanent, Rectangular

  • Item # 45RJ35
  • Mfr. Model # 157
Amber, Black Side Turn Marker Lamp, FMVSS 108 Table X, Permanent, Rectangular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This optic lens clearance/marker lamp features LED lights.
Show More Close
 

Technical Specifications

Item # 45RJ35
Mfr. Model # 157
UNSPSC #25172901
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Side Turn Marker Lamp
FMVSS - Vehicle Lighting FMVSS 108 Table X
Mounting - Vehicle Lighting Permanent
Lens Shape - Vehicle Lighting Rectangular
Lens Color - Vehicle Lighting Amber, Black
Length - Vehicle Lighting 2-3/4"
Width - Vehicle Lighting 1-1/2"
Height - Vehicle Lighting 5"
Wiring Connection - Vehicle Lighting Pigtail
Manufacturer Warranty - Vehicle Lighting 5 Year Limited Warranty
Lighting Technology - Vehicle Lighting LED
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms