This item has been discontinued.  For alternate products call 1-800-217-6872.

  • J.W. SPEAKER 

    Round Low Beam Headlight

  • Item # 45RH91
  • Mfr. Model # 90
Round Low Beam Headlight

Product Details

J.W. Speaker Model 90 LED Left-Side Low-Beam Headlight is designed as a drop-in replacement for stock bulb-based 90mm lights on buses, trucks, and motor homes. Constructed to deliver bright, reliable, low-maintenance vehicle lighting for buses, trucks, off-road, and other vehicles in construction, industrial, agricultural, and specialty use.
Show More Close
 

Technical Specifications

Item # 45RH91
Mfr. Model # 90
UNSPSC #25172901
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Low Beam Headlight
Lens Shape - Vehicle Lighting Round
Lighting Technology - Vehicle Lighting LED
Type Optic Lens
Color Black
Post No
Lamp Life 50,000 hr.
Volt Bulb 12 to 24
Number of Bulbs 0
Material Die-Cast Aluminum
Current Rating 1.9A
Fits Universal, Left Side
Used For Cars, Trucks, Vans
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms