Check Availability
  • J.W. SPEAKER 

    Rectangular Low Beam Headlight, 1890 lm, Length: 6-1/2", Width: 3-1/2", Height: 5-1/2"

  • Item # 45RH82
  • Mfr. Model # 8801
Rectangular Low Beam Headlight, 1890 lm, Length: 6-1/2", Width: 3-1/2", Height: 5-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This driving lamp is designed for forward-lighting automotive applications.
Show More Close
 

Technical Specifications

Item # 45RH82
Mfr. Model # 8801
UNSPSC #25172901
Catalog Page 0
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Low Beam Headlight
Lumens - Vehicle Lighting 1890 lm
Lens Shape - Vehicle Lighting Rectangular
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 5-1/2"
Width - Vehicle Lighting 3-1/2"
Length - Vehicle Lighting 6-1/2"
Mounting - Vehicle Lighting Pedestal
Wiring Connection - Vehicle Lighting Hardwired
Standards Buy America Standards, ECE Reg 112, Eco Friendly, FMVSS 108 Table XIX, IEC IP69K
Type Optic Lens
Color Black
Post No
Lamp Life 50,000 hr.
Volt Bulb 12
Number of Bulbs 0
Material Die-Cast Aluminum
Current Rating 2.25A
Fits Universal
Used For Cars, Trucks, Vans
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms