Check Availability
  • J.W. SPEAKER 

    Keep Out Light,Blue,Flashing

  • Item # 404M31
  • Mfr. Model # 793
Keep Out Light,Blue,Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404M31
Mfr. Model # 793
UNSPSC #39111706
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Keep Out Light
Item - Vehicle Lighting Grouping Strobe Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards UL, IP66/69
Lighting Technology - Vehicle Lighting LED
Power Source - Vehicle Lighting 12 to 110VDC
Length - Vehicle Lighting 6"
Width - Vehicle Lighting 2-1/2"
Height - Vehicle Lighting 2"
Diameter - Vehicle Lighting 4"
Features Recognized Safety Zone Light with Solid Optics Technology
Flashes per Minute Variable
Base Material Polycarbonate
Housing Material Aluminum
Lens Material Polycarbonate
Lens Design Rectangular
Light Output 3150 Candle Power
Voltage 12 to 110VDC
Current Drawn 1.6A
Watts 18.8
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms