Check Availability
  • J.W. SPEAKER 

    Headlight,2025 lm, 2925 lm,Round,LED

  • Item # 45RH87
  • Mfr. Model # 8630
Headlight,2025 lm, 2925 lm,Round,LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This driving lamp is designed for forward-lighting automotive applications.
Show More Close
 

Technical Specifications

Item # 45RH87
Mfr. Model # 8630
UNSPSC #25172901
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Headlight
Lumens - Vehicle Lighting 2025 lm, 2925 lm
Lens Shape - Vehicle Lighting Round
Lighting Technology - Vehicle Lighting LED
Width - Vehicle Lighting 3-1/2"
Diameter - Vehicle Lighting 5-1/2"
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Hardwired
Standards Buy America Standards, ECE Reg 112, ECE Reg 7, ECE Reg 87, Eco Friendly, FMVSS 108 Table XIX, FMVSS 108, Table XVIII, IEC IP67, SAE J2087, SAE J222
Type Optic Lens
Color Black
Post No
Lamp Life 50,000 hr.
Volt Bulb 12 to 24
Number of Bulbs 0
Material Die-Cast Aluminum
Current Rating 2.2A
Fits Universal, Left Side
Used For Cars, Trucks, Vans
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms