Check Availability
  • J.W. SPEAKER 

    Handheld Flashlight, Aluminum, Black, 7-33/64"

  • Item # 52XF06
  • Mfr. Model # 4416
Handheld Flashlight, Aluminum, Black, 7-33/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-intensity light is designed to cast a direct beam.
Show More Close
 

Technical Specifications

Item # 52XF06
Mfr. Model # 4416
UNSPSC #25172901
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Handheld Work Light
Flashlight Grade General Purpose
Flashlight Battery Size 12V
Lumens Range Greater Than 750
Length 7-33/64"
Flashlight Body Material Aluminum
Body Color Black
Flashlight Beam Type Spot
Lens Material Polycarbonate
Includes Power Cord, Battery Clips and Carrying Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms