Check Availability
  • J.W. SPEAKER 

    Rectangular Fog Light, Length: 5-1/2" X Width: 1.78" X Height: 2-1/2", Permanent, Pigtail

  • Item # 45RH99
  • Mfr. Model # 6048
Rectangular Fog Light, Length: 5-1/2" X Width: 1.78" X Height: 2-1/2", Permanent, Pigtail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For cars, trucks, or vans, this fog lamp can help provide visibility in hazard conditions. Die-cast aluminum construction.
Show More Close
 

Technical Specifications

Item # 45RH99
Mfr. Model # 6048
UNSPSC #25172901
Shipping Weight 0.71 lbs
Country of Origin USA *
Item Fog Light
Lumens - Vehicle Lighting 1280 lm
Lens Shape - Vehicle Lighting Rectangular
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 2-1/2"
Width - Vehicle Lighting 1.78"
Length - Vehicle Lighting 5-1/2"
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards Buy America Standards, Eco Friendly, IEC IP67, Tested to ECE Reg. 10(Radiated Emissions only)
Type Optic Lens
Color Black
Post No
Lamp Life 50,000 hr.
Volt Bulb 12 to 24
Number of Bulbs 0
Material Die-Cast Aluminum
Current Rating 1.2A
Fits Universal
Used For Cars, Trucks, Vans
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.