Check Availability
  • J.W. SPEAKER 

    Round Fog Light, Dia.: 4-1/2", Permanent, Hardwired

  • Item # 45RH98
  • Mfr. Model # 6045
Round Fog Light, Dia.: 4-1/2", Permanent, Hardwired
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For cars, trucks, or vans, this fog lamp can help provide visibility in hazard conditions. Die-cast aluminum construction.
Show More Close
 

Technical Specifications

Item # 45RH98
Mfr. Model # 6045
UNSPSC #25172901
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Fog Light
Lumens - Vehicle Lighting 750 lm
Lens Shape - Vehicle Lighting Round
Lighting Technology - Vehicle Lighting LED
Width - Vehicle Lighting 2.33"
Diameter - Vehicle Lighting 4-1/2"
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Hardwired
Standards Buy America Standards, ECE Reg 19, Eco Friendly, IEC IP67, SAE J583
Type Optic Lens
Color Chrome
Post No
Lamp Life 50,000 hr.
Volt Bulb 12
Number of Bulbs 0
Material Die-Cast Aluminum
Current Rating 2.15A
Fits Universal
Used For Cars, Trucks, Vans
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.