Check Availability
  • J.W. SPEAKER 

    Flood Light, 675 lm, Rectangular, LED, 2"H

  • Item # 45RJ27
  • Mfr. Model # 783
Flood Light, 675 lm, Rectangular, LED, 2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RJ27
Mfr. Model # 783
UNSPSC #25172901
Shipping Weight 0.92 lbs
Country of Origin USA *
Item Flood Light
Lumens - Vehicle Lighting 675 lm
Lens Shape - Vehicle Lighting Rectangular
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 2"
Width - Vehicle Lighting 1-1/2"
Length - Vehicle Lighting 6-1/8"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting DT04-2P Connector
Standards Buy America Standards CISPR 12 Eco Friendly IEC IP67 UL Recognized
Lens Color Clear
Application Exterior
Lens Design Rectangular
Light Output 675 Lumens
Voltage 12 to 24VDC
Current Drawn 1A
Base Material Polycarbonate
Housing Material Polycarbonate
Housing Color Black
Lens Material Polycarbonate
Features Flood Beam Pattern
Includes Pigtail, Mounting Bracket and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms