Check Availability
  • J.W. SPEAKER 

    Round Double Ring Mounting Kit

  • Item # 45RH89
  • Mfr. Model # 8630
Round Double Ring Mounting Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For round, LED lights, this mounting kit can help to enhance visibility for night driving. Features steel construction. Use on cars, trucks, and vans.
Show More Close
 

Technical Specifications

Item # 45RH89
Mfr. Model # 8630
UNSPSC #25172901
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Double Ring Mounting Kit
Lens Shape - Vehicle Lighting Round
Lighting Technology - Vehicle Lighting LED
Type Optic Lens
Color Black
Post No
Number of Bulbs 0
Material Steel
Fits Universal
Used For Cars, Trucks, Vans
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms