Check Availability
  • J.W. SPEAKER 

    Dome Light, Rectangle, White

  • Item # 45RJ51
  • Mfr. Model # 412
Dome Light, Rectangle, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED dome lamp is designed for vehicle interior applications.
Show More Close
 

Technical Specifications

Item # 45RJ51
Mfr. Model # 412
UNSPSC #25173001
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Dome Light
Lens Shape - Vehicle Lighting Rectangular
Lens Color - Vehicle Lighting White
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting DT04-2P Connector
Height - Vehicle Lighting 2-1/4"
Width - Vehicle Lighting 1"
Length - Vehicle Lighting 6-1/2"
Standards Buy America Standards, ECE Reg 10, Eco Friendly, Tested to ECE Reg. 10 (Radiated Emissions only)
Lighting Technology - Vehicle Lighting LED
Type Optic Lens
Post No
Lamp Life 50,000 hr.
Volt Bulb 12 to 48
Number of Bulbs 0
Material Polycarbonate
Current Rating 0.5A
Fits Universal
Used For Cars, Trucks, Vans
Includes Switch, 60 min. Timer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.