Check Availability
  • J.W. SPEAKER 

    Dome Light,Rectangle,White

  • Item # 45RJ50
  • Mfr. Model # 412
Dome Light,Rectangle,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED dome lamp is designed for vehicle interior applications.
Show More Close
 

Technical Specifications

Item # 45RJ50
Mfr. Model # 412
UNSPSC #25173001
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Dome Light
Lens Shape - Vehicle Lighting Rectangular
Lens Color - Vehicle Lighting White
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Height - Vehicle Lighting 2-1/4"
Width - Vehicle Lighting 1"
Length - Vehicle Lighting 6-1/2"
Standards Buy America Standards, ECE Reg 10, Eco Friendly, Tested to ECE Reg. 10 (Radiated Emissions only)
Lighting Technology - Vehicle Lighting LED
Type Optic Lens
Post No
Lamp Life 50,000 hr.
Volt Bulb 12 to 48
Number of Bulbs 0
Material Polycarbonate
Current Rating 0.10 to 0.13A
Fits Universal
Used For Cars, Trucks, Vans
Includes 7" Leads, Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.