Check Availability
  • J.W. SPEAKER 

    Dome Light, Rectangle, White

  • Item # 45RJ49
  • Mfr. Model # 411
Dome Light, Rectangle, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED dome lamp is designed for vehicle interior applications.
Show More Close
 

Technical Specifications

Item # 45RJ49
Mfr. Model # 411
UNSPSC #25173001
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Dome Light
Lens Shape - Vehicle Lighting Rectangular
Lens Color - Vehicle Lighting White
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Height - Vehicle Lighting 3"
Width - Vehicle Lighting 1"
Length - Vehicle Lighting 6-1/2"
Standards Buy America Standards, ECE Reg 10, Eco Friendly, Tested to ECE Reg. 10 (Radiated Emissions only)
Lighting Technology - Vehicle Lighting LED
Type Optic Lens
Post No
Lamp Life 50,000 hr.
Volt Bulb 12 to 24
Number of Bulbs 0
Material Polycarbonate
Current Rating 0.14A
Fits Universal
Used For Cars, Trucks, Vans
Includes 3-Way Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.