Check Availability
  • Storage Trunks
  • J TERENCE THOMPSON 

    Mobile Storage Trunk, Black, 14"H x 37"L x 17-1/2"W, 1EA

  • Item # 1NTK5
  • Mfr. Model # 2851
Mobile Storage Trunk, Black, 14"H x 37"L x 17-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strong, durable, and impact-resistant J TERENCE THOMPSON mobile storage trunk won’t rust or deteriorate in wet conditions. Reinforcing ribs help increase strength, while large molded handles and all-terrain wheels ease transport. Trunk meets U.S. Postal Service size requirements for shipping and is ideal for transporting military gear and tools.
Show More Close
 

Technical Specifications

Item # 1NTK5
Mfr. Model # 2851
UNSPSC #24112404
Catalog Page 1304
Shipping Weight 15.0 lbs
Country of Origin USA *
Storage Trunk Item Storage Trunk
Volume Capacity 5.1 cu. ft.
Color Black
Outside Height 14"
Outside Length 37"
Outside Width 17-1/2"
Material Polypropylene
ESD Conductive No
Includes Hinged Lid, 2 Wheels, 2 Molded In Handles, 2 Zinc Plated Latches and 1 Reinforced Padlock Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In