Check Availability
  • J-B WELD 

    White Sealant, Silicone, 3.0 oz. Tube

  • Item # 46MV87
  • Mfr. Model # 31312
White Sealant, Silicone, 3.0 oz. Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MV87
Mfr. Model # 31312
UNSPSC #31201606
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Glass, Metal, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Tube
Size 3.0 oz.
Sealant Properties Paintable, UV Resistant
Begins to Harden 60 min.
Full Cure 1 hr.
Performance Temp. Range 40 Degrees to 100 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.01
Flash Point Not Specified
Dry Time 1 hr.
VOC 0.03
For Use With Standard Caulk Gun
Application For Indoor and Exterior Use
Meets TSCA, DSL
* This product's country of origin is subject to change