Check Availability
  • J-B WELD 

    Red Sealant, Silicone, 3.0 oz. Tube

  • Item # 46MV88
  • Mfr. Model # 31314
Red Sealant, Silicone, 3.0 oz. Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MV88
Mfr. Model # 31314
UNSPSC #31201606
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Glass, Metal, Wood
Sealant Base Silicone
Sealant Color Family Reds
Color Red
Sealant Container Tube
Size 3.0 oz.
Sealant Properties UV Resistant
Begins to Harden 60 min.
Full Cure 1 hr.
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.05
Flash Point Not Specified
Dry Time 1 hr.
VOC 0.03
For Use With Standard Caulk Gun
Application For Indoor and Exterior Use, For Use in Mechanical Assemblies for Continuous Temperatures Up to 550 Degrees F or 650 Degrees F Intermittent
Meets TSCA, DSL
* This product's country of origin is subject to change