Check Availability
  • J-B WELD 

    Perma-Lock Series Medium-Strength Threadlocker, Blue Liquid, 13mL Bottle

  • Item # 39F863
  • Mfr. Model # 24213
Perma-Lock Series Medium-Strength Threadlocker, Blue Liquid, 13mL Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39F863
Mfr. Model # 24213
UNSPSC #31201612
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Threadlocker
Threadlocker Classification Threadlocker
Threadlocker Strength Medium
Threadlocker Color Blue
Threadlocker Disassembly Removable
Physical Form Liquid
Threadlocker Container Bottle
Size 13mL
For Fastener Dia. 1/4" to 1"
Begins to Harden Not Specified
Series Perma-Lock
Full Cure 24 hr.
Temp. Range 0 Degrees to 300 Degrees F
Removable With Hand Tools
* This product's country of origin is subject to change